Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-5/3ES-1/8
Mfr # CPE14-M1CH-5/3ES-1/8
Zoro # G702728124
product price: $360.99
/ea
Free Shipping & Returns
$360.99
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
- Brand Festo
- MFR # CPE14-M1CH-5/3ES-1/8
- Zoro # G702728124
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-5/3Es-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BETA 1 FILTERS Air Filter replacement filter for S1027 / AIR COMPRESSOR SALES (B1AF0005211)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30162, Pressure Line, 5 micron, Outside-In (MF0058550)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263016, Return Line, 5 micron, Outside-In (MF0064474)
- CONTINENTAL Air Hose, 1"I.D., 25 ft. (HZR10030-25-11-G)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- Festo Pilot Air Control Valves