Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-5/3E-1/8
Mfr # CPE14-M1CH-5/3E-1/8
Zoro # G602728194
product price: $317.99
/ea
Free Shipping & Returns
$317.99
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
- Brand Festo
- MFR # CPE14-M1CH-5/3E-1/8
- Zoro # G602728194
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-5/3E-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC 10/32" x 1/4" Tube x MNPT SS Male 90 Degree Elbow (KQG2L07-32)
- ELECTRIDUCT 1.6in Spring Guard Steel Flexible Hose Protector, 41mm, 10 Feet (WL-J-SG-150-10)
- PIX Belt, B/5L, 21/32 x 35 in. OC (B32/5L350)
- LEGRIS Sleeve Valve, 3/8 In FNPT x MNPT (0661 10 18)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve VUVG-B14-B52-ZT-F-1R8L (VUVG-B14-B52-ZT-F-1R8L)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- Festo Pneumatic Valves