Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-5/3B-1/8
Mfr # CPE14-M1CH-5/3B-1/8
Zoro # G202728211
product price: $347.99
/ea
Free Shipping & Returns
$347.99
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
- Brand Festo
- MFR # CPE14-M1CH-5/3B-1/8
- Zoro # G202728211
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-5/3B-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 6.25 inch OD (AK64H)
- PARKER Air Cylinder, 5" Stroke Length, NPT (4.00CTEF4MAU14AC05.00)
- CONTINENTAL 3/4" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZU07530-03-11)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4201F-N04-11S)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- PARKER Valve, Air Pilot, 2 Way, 3/4 In Inlet (N31461091)
- Festo Pneumatic Valves