Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-3OL-1/8
Mfr # CPE14-M1CH-3OL-1/8
Zoro # G702728544
product price: $203.99
/ea
Free Shipping & Returns
$203.99
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
- Brand Festo
- MFR # CPE14-M1CH-3OL-1/8
- Zoro # G702728544
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-3Ol-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=900 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- FESTO Push-In L-Fitting NPQP-L-R18-Q8-FD-P10 (NPQP-L-R18-Q8-FD-P10)
- CARTER BEARINGS .5", Needle Cam Follower, Narrow, Sealed, Hex (CNB-16-NSB)
- D&D Timing Belt, L, 0.5 x 28.5in PL, T76 (285L050)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- Festo Pilot Air Control Valves