Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1CH-3GLS-1/8
Mfr # CPE14-M1CH-3GLS-1/8
Zoro # G302728449
product price: $200.99
/ea
Free Shipping & Returns
$200.99
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
- Brand Festo
- MFR # CPE14-M1CH-3GLS-1/8
- Zoro # G302728449
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Ch-3Gls-1/8 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=900 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON AX36 Cogged V-Belt, 38 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 6A119 (6A119)
- DAYTON Roller Chain, Riveted, 40 ANSI, 10 ft. (2YDW5)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PPG)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 14 # of Teeth (50BS14H X 1 3/16)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- FESTO Solenoid Valve VUVS-LK25-M52-AD-G14-1B2-S (VUVS-LK25-M52-AD-G14-1B2-S)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- Festo Pneumatic Valves