Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5LS-QS-8
Mfr # CPE14-M1BH-5LS-QS-8
Zoro # G902718222
Free Shipping & Returns
$242.99
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
- Brand Festo
- MFR # CPE14-M1BH-5LS-QS-8
- Zoro # G902718222
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5Ls-Qs-8 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=680 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 25 Chain Size, 15 # of Teeth (25BS15H X 1/2)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/4"-18 Thread Size, 60 Series (BH2-61)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX R98E10C, Pressure Line, 10 micron (ZX-R98E10C)
- NTN Radial Ball Bearing, Open, 25mm Bore Dia (6205C3)
- FESTO Solenoid Valve CPE14-M1BH-5/3G-1/8 (CPE14-M1BH-5/3G-1/8)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- Festo Pneumatic Valves