Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5L-QS-6
Mfr # CPE14-M1BH-5L-QS-6
Zoro # G602718430
Free Shipping & Returns
$226.99
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
- Brand Festo
- MFR # CPE14-M1BH-5L-QS-6
- Zoro # G602718430
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5L-Qs-6 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Micro V Belt, 44.3 in Pitch Length, 0.7 in Top Width, 5 Ribs (443K5)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 7620 DLG (7620 DLG)
- FESTO Precision Pressure Regulator LRP-1/4-4 (LRP-1/4-4)
- BANDO Xl Timing Belt, 290Xl075G (290XL075G)
- FESTO Solenoid Valve VUVS-L30-M32C-MD-N38-F8 (VUVS-L30-M32C-MD-N38-F8)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve CPE24-M1H-3OL-3/8 (CPE24-M1H-3OL-3/8)
- FESTO Solenoid Valve CPE18-M2H-3GL-1/4 (CPE18-M2H-3GL-1/4)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- Festo Pneumatic Valves