Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5J-QS-8
Mfr # CPE14-M1BH-5J-QS-8
Zoro # G102718541
product price: $304.99
/ea
Free Shipping & Returns
$304.99
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
- Brand Festo
- MFR # CPE14-M1BH-5J-QS-8
- Zoro # G102718541
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5J-Qs-8 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=680 L/Min, Operating Pressure=2 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTROL DEVICES Air Safety Valve, 3/4 In Inlet, 125 psi (SCB7510-0A125)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 12 Stroke - 1.5 Rod (288511)
- CHICAGO PNEUMATIC Air Die Grinder, Standard Duty (CP872)
- D&D 38" Outside Length, 1/2" Top Width, 1 Ribs (A36/4L380)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- Festo Pilot Air Control Valves