Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3GS-QS-8
Mfr # CPE14-M1BH-5/3GS-QS-8
Zoro # G802718544
product price: $401.99
/ea
Free Shipping & Returns
$401.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3GS-QS-8
- Zoro # G802718544
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3Gs-Qs-8 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=720 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Arbor Motor, 5 HP, 3470 RPM, 208-230/460V (00536ES3ESA80ML)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1 In., FNPT (BSDAM100T-NC-PP)
- ZORO SELECT QD Bushing, Series E, Bore 2-1/2 In (E212)
- COILHOSE PNEUMATICS Industrial Connector 3/8" FPT 1/4" (CO 1505)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- Festo Pilot Air Control Valves