Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3GS-QS-6
Mfr # CPE14-M1BH-5/3GS-QS-6
Zoro # G802718537
product price: $400.99
/ea
Free Shipping & Returns
$400.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3GS-QS-6
- Zoro # G802718537
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3Gs-Qs-6 High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=410 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- DAYTON Gearbelt, L, 160 Teeth, Length 60.0 In (1DHN5)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 60 Series (H3-62-T8)
- WESTWARD Trolley Mounted Grease Pump Kit, 120 lb (45CT54)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Seal VABD-L1-10X-S-M7 (VABD-L1-10X-S-M7)
- FESTO Solenoid Valve CPE14-M1BH-5J-1/8 (CPE14-M1BH-5J-1/8)
- FESTO Pneumatic Valve VL/O-3-1/2 (VL/O-3-1/2)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- Festo Pilot Air Control Valves