Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3ES-QS-8
Mfr # CPE14-M1BH-5/3ES-QS-8
Zoro # G002718122
Free Shipping & Returns
$402.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3ES-QS-8
- Zoro # G002718122
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3Es-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=570 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- POWERDRIVE Gearbelt Pulley, H, 18 Grooves (18HH100)
- MCGILL CAMROL CF Series Cylindrical OD Cam Follower With LUBRI-DISC Seal, 7/8 in x 1/2 in W Roller (2080112000)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35221-400)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Individual Sub-Base NAS-1/8-02-VDMA (NAS-1/8-02-VDMA)
- FESTO Plug Socket With Cable NEBV-H1G2-P-0.5-N-LE2 (NEBV-H1G2-P-0.5-N-LE2)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- ROSS 1-10Bar Pneumatic Pilot Valve (W7056A2332)
- Festo Pilot Air Control Valves