Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3ES-QS-6
Mfr # CPE14-M1BH-5/3ES-QS-6
Zoro # G102718060
product price: $401.99
/ea
Free Shipping & Returns
$401.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3ES-QS-6
- Zoro # G102718060
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3Es-Qs-6 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=370 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Gearbelt, XL, 50 Teeth, Length 10.0 In (1DHH5)
- MARATHON MOTORS Close-Coupled Pump Motor2 HP, 1750 rpm (182TCDW7074)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6303Z)
- D&D 109" Outside Length, 2/3" Top Width, 1 Ribs (B106/5L1090)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- Festo Pneumatic Valves