Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3E-QS-8
Mfr # CPE14-M1BH-5/3E-QS-8
Zoro # G902718062
product price: $341.99
/ea
Free Shipping & Returns
$341.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3E-QS-8
- Zoro # G902718062
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3E-Qs-8 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=570 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE 1/4" x 250 ft Nitrile Bulk Multipurpose Air Hose 300 psi YL (20071006)
- FESTO One-Way Flow Control Valve GRLA-1/2-B (GRLA-1/2-B)
- BESTORQ Aftermarket Bush Hog CZ2555 (Deck 55") Zero Turn Mower Replacement Belt, B144 (B144)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve JMEH-5/2-1/8-P-B (JMEH-5/2-1/8-P-B)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- Festo Pilot Air Control Valves