Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3E-QS-6
Mfr # CPE14-M1BH-5/3E-QS-6
Zoro # G402718036
product price: $371.99
/ea
Free Shipping & Returns
$371.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3E-QS-6
- Zoro # G402718036
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3E-Qs-6 High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=370 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Clamp, Speed (4ZK25)
- FAG BEARINGS Radial Bearing, Double Row, 30mm Bore (2206-2RS-TVH)
- SPEEDAIRE Compressor/Generator, Portable, Recoil (AG2-PH13-08G1)
- CONTINENTAL CONTITECH AX32 Cogged V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (AX32)
- FESTO Solenoid Valve VUVS-L25-M32C-AD-G14-F8 (VUVS-L25-M32C-AD-G14-F8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- FESTO Solenoid Valve CPE18-M2H-5L-1/4 (CPE18-M2H-5L-1/4)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Solenoid Valve CPE14-M1BH-5LS-1/8 (CPE14-M1BH-5LS-1/8)
- Festo Pneumatic Valves