Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3BS-1/8
Mfr # CPE14-M1BH-5/3BS-1/8
Zoro # G302718327
product price: $367.99
/ea
Free Shipping & Returns
$367.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3BS-1/8
- Zoro # G302718327
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3Bs-1/8 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=750 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 2-1/2 Inch Diameter Gear (H5036253)
- BLACK SWAN Metal Containers - Open Mouth Round pt. (22190)
- PIX Belt, SPA, 13 x 1090mm LP (SPA1090)
- BESTORQ 860K4 Micro V Belt, 86 in Pitch Length, 0.56 in Top Width, 4 Ribs (860K4)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Solenoid Valve MVH-5-1/8-B (MVH-5-1/8-B)
- FESTO Pneumatic Valve VUWS-L30-P53C-M-G38 (VUWS-L30-P53C-M-G38)
- FESTO Solenoid Valve MFH-5/3E-D-1-C (MFH-5/3E-D-1-C)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- Festo Pilot Air Control Valves