Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-5/3B-QS-6
Mfr # CPE14-M1BH-5/3B-QS-6
Zoro # G402718234
Free Shipping & Returns
$371.99
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
- Brand Festo
- MFR # CPE14-M1BH-5/3B-QS-6
- Zoro # G402718234
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-5/3B-Qs-6 High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=370 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Flange Set (50269)
- COXREELS Hand Crank Hose Reel, 3/8x100 (112-3-100)
- CARLISLE Belt, 2L250 (2L250)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6000 2NSE C3)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Pneumatic Valve VL/O-3-1/8-B (VL/O-3-1/8-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve CPE18-M2H-5J-1/4 (CPE18-M2H-5J-1/4)
- FESTO Solenoid Valve MFH-5-1/8-B (MFH-5-1/8-B)
- FESTO Solenoid Valve MFH-5-1/4 (MFH-5-1/4)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- Festo Pneumatic Valves