Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-3OLS-QS-8
Mfr # CPE14-M1BH-3OLS-QS-8
Zoro # G302718112
Free Shipping & Returns
$235.99
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
- Brand Festo
- MFR # CPE14-M1BH-3OLS-QS-8
- Zoro # G302718112
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-3Ols-Qs-8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=810 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BRENNAN INDUSTRIES 12MJ-08MORB Straight Long (3.58 OAL) (6400-L-12-08-O)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- NSK NSK-6205VVC3, 6200 Series Single Row Deep Groove Ball Bearing, 6205VVC3 (6205VVC3)
- TSUBAKI Connecting Link, SK-1 Attachment, PK5 (60ASSK1CL)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8 (VUVS-L25-P53E-MD-G14-F8)
- FESTO Solenoid Valve CPE14-M1CH-5JS-1/8 (CPE14-M1CH-5JS-1/8)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- Festo Pilot Air Control Valves