Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-3OL-QS-8
Mfr # CPE14-M1BH-3OL-QS-8
Zoro # G002718221
product price: $209.99
/ea
Free Shipping & Returns
$209.99
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
- Brand Festo
- MFR # CPE14-M1BH-3OL-QS-8
- Zoro # G002718221
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-3Ol-Qs-8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=810 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BESTORQ Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- TRITAN Min Ball Bearing, PS, 0.625In Bore Dia (R10 2RS PRX)
- KOYO Needle Roller Brg, 1610, 1in Bore, Open (BH-1610)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve VUVG-B18-P53C-ZT-F-1P3 (VUVG-B18-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve CPE24-M1H-5L-3/8 (CPE24-M1H-5L-3/8)
- Festo Pneumatic Valves