Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-3OL-1/8
Mfr # CPE14-M1BH-3OL-1/8
Zoro # G402718487
product price: $206.99
/ea
Free Shipping & Returns
$206.99
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
- Brand Festo
- MFR # CPE14-M1BH-3OL-1/8
- Zoro # G402718487
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-3Ol-1/8 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=900 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ENERPAC RD910K2, REPAIR KIT (RD910K2)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Carrier/BDP Replacement For: 7162-3829 (D1178)
- ARROW PNEUMATICS Filter, 40 Micron, Poly Bowl, 1/4" (F352)
- BOSTON GEAR Speed Reducer 10 To 1 (F713-10-B5-J)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve VUVS-L20-M32C-MD-N18-F7 (VUVS-L20-M32C-MD-N18-F7)
- FESTO Solenoid Valve MFH-5/3G-D-1-C (MFH-5/3G-D-1-C)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- Festo Pneumatic Valves