Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE14-M1BH-3GLS-QS-8
Mfr # CPE14-M1BH-3GLS-QS-8
Zoro # G702717623
Free Shipping & Returns
$225.99
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
- Brand Festo
- MFR # CPE14-M1BH-3GLS-QS-8
- Zoro # G702717623
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe14-M1Bh-3Gls-Qs-8 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=14 Mm, Standard Nominal Flow Rate=810 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- CLIMAX METAL PRODUCTS C-137-BO Set Screw Collar (C-137-BO)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- EZO Ball Bearing, 0.2500in Dia, 139lb, Shielded (SR4ZZA3MC3SRL)
- BAILEY Double Sealed Bearing 1 Id, 2.04 Od, 0.59 Width, 150152 (150152)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Retainer CPE14-H5-SET (CPE14-H5-SET)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- Festo Pilot Air Control Valves