Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-5L-M7
Mfr # CPE10-M1CH-5L-M7
Zoro # G002727735
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
- Brand Festo
- MFR # CPE10-M1CH-5L-M7
- Zoro # G002727735
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-5L-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SIMPLE GREEN Simple Green Anti-Spatter, 32 oz. (1410001213452)
- MARATHON MOTORS Motor, Cap Start, 1 HP, 115/208-230V, 56J (056C34D2121)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- CARTER BEARINGS .75", Needle Yoke Roller, Sealed (YNB-24-S)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1H2L-W1 (VUVG-L18-M52-RT-G14-1H2L-W1)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- Festo Pilot Air Control Valves