Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-5JS-M7
Mfr # CPE10-M1CH-5JS-M7
Zoro # G402727977
product price: $287.99
/ea
Free Shipping & Returns
$287.99
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
- Brand Festo
- MFR # CPE10-M1CH-5JS-M7
- Zoro # G402727977
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-5Js-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SEALMASTER Insert Ball Bearing, Bore Dia. 3/4 In (ER-12)
- CONTINENTAL CONTITECH 3/4" x 5 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG07525-05-41)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- GATES 2819 mm Outside Length, 55 mm Top Width, 3 Ribs (3/B108)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Solenoid Valve VSCS-B-M32-MH-WA-1R3 (VSCS-B-M32-MH-WA-1R3)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Seal VABD-L1-14XK-S-G18-S (VABD-L1-14XK-S-G18-S)
- Festo Pilot Air Control Valves