Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-5/3ES-M7
Mfr # CPE10-M1CH-5/3ES-M7
Zoro # G402727953
Free Shipping & Returns
$353.99
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
- Brand Festo
- MFR # CPE10-M1CH-5/3ES-M7
- Zoro # G402727953
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-5/3Es-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=250 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES Hydraulic Coupling-Megacrimp, G25170-1012 (G25170-1012)
- SEALMASTER Pillow Block Bearing, Ball, 1-7/16" Bore (NPL-23)
- TRITAN Tapered Roller Bearing, Cone, 1.25-in. Bore Dia., 0.66-in. Width (LM67048)
- STANDARD IGNITION Manifold Air Tube, At159 (AT159)
- FESTO Solenoid Valve MFH-3-1/4-S-EX (MFH-3-1/4-S-EX)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1R8L (VUVG-B10-B52-ZT-F-1R8L)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- Festo Pneumatic Valves