Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-5/3B-M7
Mfr # CPE10-M1CH-5/3B-M7
Zoro # G302728050
product price: $313.99
/ea
Free Shipping & Returns
$313.99
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
- Brand Festo
- MFR # CPE10-M1CH-5/3B-M7
- Zoro # G302728050
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-5/3B-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- ILC Replacement for DIXIE 405-10103 MOTOR (405-10103 MOTOR)
- VIAIR Tire Gauge, Hose, 0 to 35 psi, Storage P (90057)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- FLEXZILLA Pro Custom Hose Center with Hose and Reu (HFZBRP1)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve CPE10-M1CH-5L-M7 (CPE10-M1CH-5L-M7)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Pneumatic Valve VL-5-1/4-EX (VL-5-1/4-EX)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve VUVG-BK10-T32C-AT-F-1H2L-S (VUVG-BK10-T32C-AT-F-1H2L-S)
- FESTO Solenoid Valve VUVS-L25-M52-MD-N14-F8 (VUVS-L25-M52-MD-N14-F8)
- Festo Pilot Air Control Valves