Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-3OLS-M7
Mfr # CPE10-M1CH-3OLS-M7
Zoro # G002727902
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Festo
- MFR # CPE10-M1CH-3OLS-M7
- Zoro # G002727902
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-3Ols-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SKF SKF 6305 2RS1, Single Row Ball Bearings (6305 2RS1)
- DAYTON DC Gearmotor, 160.0 in-lb Max. Torque, 5 RPM Nameplate RPM, 90V DC Voltage (2H569)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- EATON Replacement Starter for 10HP 230V 3-Phase Air Compressor (5101-103230E)
- FESTO Pneumatic Valve VUWS-LT30-M32C-M-N38 (VUWS-LT30-M32C-M-N38)
- FESTO Solenoid Valve MFH-5-3/8-B (MFH-5-3/8-B)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MEBH-5/2-5, 0-B-110AC (MEBH-5/2-5,0-B-110AC)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-G14-F8-1B2 (VUVS-L25-P53E-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVG-L18-P53E-T-G14-1P3 (VUVG-L18-P53E-T-G14-1P3)
- Festo Pilot Air Control Valves