Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-3OL-M7
Mfr # CPE10-M1CH-3OL-M7
Zoro # G802727874
product price: $188.99
/ea
Free Shipping & Returns
$188.99
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
- Brand Festo
- MFR # CPE10-M1CH-3OL-M7
- Zoro # G802727874
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-3Ol-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BANJO Manifold Pipe Fitting, 3" Coupling, Type C (303C)
- SMC Guided Cylinder, 20mm Bore, 50mm Stroke (MGPM20-50Z)
- SOLBERG Polyurethane Pre-Filter 334/335 (PF334)
- GATES Metric-Power V-Belts, XPZ887 (XPZ887)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve CPE24-M1H-3GL-3/8 (CPE24-M1H-3GL-3/8)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-LT20-M52-MD-G18-F7 (VUVS-LT20-M52-MD-G18-F7)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- Festo Pilot Air Control Valves