Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-3GLS-M7
Mfr # CPE10-M1CH-3GLS-M7
Zoro # G302727916
Free Shipping & Returns
$190.99
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
- Brand Festo
- MFR # CPE10-M1CH-3GLS-M7
- Zoro # G302727916
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-3Gls-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TACO Pump Motor, 1/12 hp, 115V AC (110-223RP)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X20X20)
- BESTORQ Kevlar V-Belt, 4L230LG (4L230LG)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve VUVS-L30-M52-AD-N38-F8 (VUVS-L30-M52-AD-N38-F8)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve VUVG-L18-B52-T-G14-1P3 (VUVG-L18-B52-T-G14-1P3)
- Festo Pneumatic Valves