Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1CH-3GL-M7
Mfr # CPE10-M1CH-3GL-M7
Zoro # G002727780
product price: $172.99
/ea
Free Shipping & Returns
$172.99
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
- Brand Festo
- MFR # CPE10-M1CH-3GL-M7
- Zoro # G002727780
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Ch-3Gl-M7 Very Compact Assembly, With M8 Plug Connection. Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=400 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DAYTON Run Capacitor, 3 MFD, 370V, Oval (2MDV2)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005BN3HC, Pressure Line, 5 micron (ZX-0110D005BN3HC)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- FESTO Electrical Connection Box VAVE-L1-1VK9-LP (VAVE-L1-1VK9-LP)
- FESTO Electrical Connection Box VAVE-L1-1VH2-LP (VAVE-L1-1VH2-LP)
- FESTO Solenoid Valve CPE10-M1BH-3GLS-QS-6 (CPE10-M1BH-3GLS-QS-6)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- FESTO Solenoid Valve VUVS-L30-M52-MZD-G38-F8-1C1 (VUVS-L30-M52-MZD-G38-F8-1C1)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- Festo Pneumatic Valves