Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5LS-QS-6
Mfr # CPE10-M1BH-5LS-QS-6
Zoro # G402717664
product price: $234.99
/ea
Free Shipping & Returns
$234.99
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
- Brand Festo
- MFR # CPE10-M1BH-5LS-QS-6
- Zoro # G402717664
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5Ls-Qs-6 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=320 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Hand Crank Hose Reel 1/2In. I.D., (1125-4-450)
- ARROW PNEUMATICS Replacement Element For F386Fwhy (EK38)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Solenoid Valve VUVG-L10-T32U-MZT-M5-1P3 (VUVG-L10-T32U-MZT-M5-1P3)
- FESTO Solenoid Valve CPE14-M1BH-5L-QS-6 (CPE14-M1BH-5L-QS-6)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- Festo Pilot Air Control Valves