Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5LS-QS-4
Mfr # CPE10-M1BH-5LS-QS-4
Zoro # G002717705
product price: $232.99
/ea
Free Shipping & Returns
$232.99
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
- Brand Festo
- MFR # CPE10-M1BH-5LS-QS-4
- Zoro # G002717705
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5Ls-Qs-4 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., 675 lb (S3PPG4/C3 PRX)
- NSK NSK 6302, 6300 Series Single Row Deep Groove Ball Bearing (6302)
- TERRE PRODUCTS V-Groove Drive Pulley - 1.75'' Dia. - 5/8'' Bore - Die Cast (5117558)
- SMC Dual Piston Cylinder, 25mmBore, 10mmStroke (CXSM25-10)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Seal VABD-L1-10X-S-M5 (VABD-L1-10X-S-M5)
- FESTO Solenoid Valve MFH-5-1/2 (MFH-5-1/2)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N35461091)
- Festo Pneumatic Valves