Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5LS-M7
Mfr # CPE10-M1BH-5LS-M7
Zoro # G902718475
Free Shipping & Returns
$218.99
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
- Brand Festo
- MFR # CPE10-M1BH-5LS-M7
- Zoro # G902718475
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5Ls-M7 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- D&D 58" Outside Length, 2/3" Top Width, 1 Ribs (B55/5L580)
- LUBESITE Oil Level Sight Plug, 1" NPT (LSPB 100)
- FESTO Plastic Tubing PUN-H-8X1, 25-BL-400 (PUN-H-8X1,25-BL-400)
- ATLANTIC BLOWERS Regenerative Blower, 1 HP, 110 cfm (AB-201)
- FESTO Solenoid Valve VUVG-L14-T32C-MZT-G18-1P3 (VUVG-L14-T32C-MZT-G18-1P3)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Solenoid Valve VUVG-L18-M52-MT-G14-1P3 (VUVG-L18-M52-MT-G14-1P3)
- FESTO Solenoid Valve VUVG-LK14-M52-AT-G18-1R8L-S (VUVG-LK14-M52-AT-G18-1R8L-S)
- FESTO Blanking Plate VABB-B10-20-E-P3 (VABB-B10-20-E-P3)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23JA452O000000)
- Festo Pneumatic Valves