Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5LS-M5
Mfr # CPE10-M1BH-5LS-M5
Zoro # G202717581
Free Shipping & Returns
$208.99
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
- Brand Festo
- MFR # CPE10-M1BH-5LS-M5
- Zoro # G202717581
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5Ls-M5 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- TSUBAKI Connecting Roller Link, Heavy Series, PK5 (60HCL)
- TOMPKINS Hydraulic Fitting-Steel06MP HEX HEAD PLUG (5406-P-06)
- DAYTON Radial Bearing, DBL Seal, 0.2500 In. Bore (1ZGE6)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- PARKER Valve, Air Pilot, 3 Way, 1/2 In Port (B7X3000XXA)
- Festo Pneumatic Valves