Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5L-QS-6
Mfr # CPE10-M1BH-5L-QS-6
Zoro # G602717662
product price: $207.99
/ea
Free Shipping & Returns
$207.99
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
- Brand Festo
- MFR # CPE10-M1BH-5L-QS-6
- Zoro # G602717662
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5L-Qs-6 High Component Density Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=320 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- DYNABRADE Speed Regulator (57053)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6210 2NSE C3)
- WD-40 Smart Straw Spray Lubricant, 11 oz Aerosol Can (490040)
- CENTURY Capacitor-Start Belt Drive Motor, 2 HP, 56H Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (RB1204AV1)
- FESTO Solenoid Valve MFH-3-1/4 (MFH-3-1/4)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- FESTO Manifold Block PRS-ME-1/8-8 (PRS-ME-1/8-8)
- FESTO Solenoid Valve VUVG-LK14-B52-T-G18-1H2L-S (VUVG-LK14-B52-T-G18-1H2L-S)
- FESTO Solenoid Valve VUVG-L14-P53C-T-G18-1P3 (VUVG-L14-P53C-T-G18-1P3)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve VUVS-L20-M52-AD-N18-F7 (VUVS-L20-M52-AD-N18-F7)
- Festo Pneumatic Valves