Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5JS-M7
Mfr # CPE10-M1BH-5JS-M7
Zoro # G902718659
product price: $292.99
/ea
Free Shipping & Returns
$292.99
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
- Brand Festo
- MFR # CPE10-M1BH-5JS-M7
- Zoro # G902718659
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5Js-M7 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=350 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- TB WOODS FHP Sheave, AK49-QT (AK49)
- BESTORQ Banded Belt, 121 in Outside Length, 3.125 in Top Width, 5 Ribs (5/5VK1210)
- MARTIN SPROCKET & GEAR WORM GEAR & WORM-STK - DIRECT BORE (W10D)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 40 ft Length, 300 psi (2CUC9)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-L18-M52-RT-G14-1P3 (VUVG-L18-M52-RT-G14-1P3)
- FESTO Solenoid Valve MFH-3-3/4 (MFH-3-3/4)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVG-L18-T32C-AT-G14-1P3 (VUVG-L18-T32C-AT-G14-1P3)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Blanking Plate VABB-B10-25-E (VABB-B10-25-E)
- Festo Pilot Air Control Valves