Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5J-QS-4
Mfr # CPE10-M1BH-5J-QS-4
Zoro # G002717941
product price: $270.99
/ea
Free Shipping & Returns
$270.99
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
- Brand Festo
- MFR # CPE10-M1BH-5J-QS-4
- Zoro # G002717941
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5J-Qs-4 High Component Density Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- INGERSOLL-RAND ARO Compressed Air Filter: Particulate, 3/4 in NPT, 5 micron, 216 cfm, 250 psi Max Op Pressure, 2000 (F35351-410)
- DYNABRADE Cylinder (07118)
- TRITAN Lockwasher, inch, For Use with AN21 Locknut (W21)
- FESTO Solenoid Valve MFH-5-1/8-NPT (MFH-5-1/8-NPT)
- FESTO Pneumatic Valve JH-5-1/8 (JH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M5-1P3 (VUVG-L10-M52-RT-M5-1P3)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VUVG-B10-M52-RZT-F-1P3 (VUVG-B10-M52-RZT-F-1P3)
- FESTO Solenoid Valve MFH-5-1/8-S-B (MFH-5-1/8-S-B)
- FESTO Solenoid Valve CPE18-M1H-5/3G-1/4 (CPE18-M1H-5/3G-1/4)
- Festo Pneumatic Valves