Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3GS-QS4-B
Mfr # CPE10-M1BH-5/3GS-QS4-B
Zoro # G102729011
product price: $392.99
/ea
Free Shipping & Returns
$392.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3GS-QS4-B
- Zoro # G102729011
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3Gs-Qs4-B High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- GATES PowerGrip Timing Belts, 150L100 (150L100)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SV4300-5FU)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- DIVERSITECH Motor Run Capacitor, 440V, Round (4JR0555)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- FESTO Solenoid Valve MFH-5/2-D-1-FR-C (MFH-5/2-D-1-FR-C)
- FESTO Solenoid Valve VUVG-L10-P53C-ZT-M7-1P3 (VUVG-L10-P53C-ZT-M7-1P3)
- FESTO Solenoid Valve MEH-5/2-1/8-L-B (MEH-5/2-1/8-L-B)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- FESTO Solenoid Valve MFH-5-1/4-NPT (MFH-5-1/4-NPT)
- PARKER Valve, Air Pilot, 3 Way, 3/4 In Inlet (N37461091)
- Festo Pilot Air Control Valves