Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3GS-M5-B
Mfr # CPE10-M1BH-5/3GS-M5-B
Zoro # G102729332
Free Shipping & Returns
$360.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3GS-M5-B
- Zoro # G102729332
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3Gs-M5-B High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Element, General Purpose, 1 Micron, 294 CFM (4GPH2)
- BISON GEAR & ENGINEERING DC Gearmotor, 185 RPM, 90V (011-190-0010)
- SMC Female Adapter, 1/2 in., TubexFNPT (KQ2F13-37A)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (288-369)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Hollow Bolt VT-1/2 (VT-1/2)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3-8 (VSCS-B-M32-MD-WA-1R3-8)
- FESTO Solenoid Valve CPE18-M1H-5L-1/4 (CPE18-M1H-5L-1/4)
- FESTO Pneumatic Valve VL-5-1/8-B (VL-5-1/8-B)
- FESTO Solenoid Valve CPE24-M3H-3GL-3/8 (CPE24-M3H-3GL-3/8)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- Festo Pilot Air Control Valves