Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3G-QS4-B
Mfr # CPE10-M1BH-5/3G-QS4-B
Zoro # G102728953
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # CPE10-M1BH-5/3G-QS4-B
- Zoro # G102728953
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3G-Qs4-B High Component Density Valve Function=5/3 Closed, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- DAYTON DC Gearmotor, 21 rpm, 180V, TENV (M1135235.00)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in (M08-02-BL00B)
- INA Needle Thrust Roller Bearing, Bore 40mm (8665484)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- FESTO Solenoid Valve MEH-5/2-5, 0-S-B (MEH-5/2-5,0-S-B)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Blanking Plate VABB-L1-14 (VABB-L1-14)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- PARKER Valve, Air Pilot, 4 Way, 1/2 In Port (B783000XXA)
- Festo Pilot Air Control Valves