Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3E-QS6-B
Mfr # CPE10-M1BH-5/3E-QS6-B
Zoro # G402729322
product price: $364.99
/ea
Free Shipping & Returns
$364.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3E-QS6-B
- Zoro # G402729322
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3E-Qs6-B High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=250 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BOSTITCH REGULATOR+GAUGE KT 1/4""F (BTFP72326)
- WEATHERHEAD Fitting 3/8In Tubex1/4In Pipe (C5205X6)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-116)
- BISON GEAR & ENGINEERING AC Gearmotor, 33RPM, 115V (016-175-0049)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Solenoid Valve MFH-5/3G-D-2-C (MFH-5/3G-D-2-C)
- FESTO Solenoid Valve CPE10-M1BH-5L-M7 (CPE10-M1BH-5L-M7)
- FESTO Solenoid Valve JMFH-5/2-D-3-C (JMFH-5/2-D-3-C)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- Festo Pilot Air Control Valves