Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3E-M7-B
Mfr # CPE10-M1BH-5/3E-M7-B
Zoro # G702729084
Free Shipping & Returns
$340.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3E-M7-B
- Zoro # G702729084
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3E-M7-B High Component Density Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=250 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- PIX Belt, AA, 1/2 x 58.4 in. OC (AA55)
- CAMPBELL HAUSFELD Pressure Switch (CW218000AV)
- DAYTON Radial Bearing, Double Shield, 35mm Bore (21XU37)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/16, L 5/8, PK3 (DPEP050610)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve CPE10-M1BH-5J-M7 (CPE10-M1BH-5J-M7)
- FESTO Solenoid Valve VUVG-L10-P53C-T-M7-1P3 (VUVG-L10-P53C-T-M7-1P3)
- FESTO Solenoid Valve CPE10-M1BH-5L-M5 (CPE10-M1BH-5L-M5)
- FESTO Solenoid Valve VUVG-L14-P53E-T-G18-1R8L (VUVG-L14-P53E-T-G18-1R8L)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve MFH-5-1/8-S (MFH-5-1/8-S)
- Festo Pilot Air Control Valves