Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3BS-QS4-B
Mfr # CPE10-M1BH-5/3BS-QS4-B
Zoro # G602728866
product price: $391.99
/ea
Free Shipping & Returns
$391.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3BS-QS4-B
- Zoro # G602728866
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3Bs-Qs4-B High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2052F-06)
- SOLBERG Filter Element, Paper, 2 Microns (244P)
- AIGNEP USA Universal Flow Control, 1/2 In, NPT x Tube (88978-08-08)
- NTN R4LLB 5K, RadialDeep Groove Ball Brg 025 In Id X 0625 In Od X 0196 In W Double Sealed (R4LLB 5K)
- FESTO Solenoid Valve VUVG-L10-M52-RT-M7-1P3 (VUVG-L10-M52-RT-M7-1P3)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- FESTO Electrical Connection Box VAVE-L1-1VL2-LP (VAVE-L1-1VL2-LP)
- FESTO Solenoid Valve VUVS-L25-P53E-MD-N14-F8 (VUVS-L25-P53E-MD-N14-F8)
- FESTO Plug Socket With Cable NEBV-H1G2-KN-2.5-N-LE2 (NEBV-H1G2-KN-2.5-N-LE2)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- Festo Pilot Air Control Valves