Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3BS-M7-B
Mfr # CPE10-M1BH-5/3BS-M7-B
Zoro # G802729090
product price: $359.99
/ea
Free Shipping & Returns
$359.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3BS-M7-B
- Zoro # G802729090
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3Bs-M7-B High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
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
- DAYTON Motor Run Capacitor, Rectangle, 2 In. H (22F177)
- DYNABRADE Contact Arm (11811)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (123207SB)
- EZO Ball Bearing, 0.1875in Dia, 61 lb, Shielded (SR166ZZA3MC3SRL)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M5-1R8L-S (VUVG-LK10-M52-AT-M5-1R8L-S)
- FESTO Solenoid Valve MFH-3-1/2 (MFH-3-1/2)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Pneumatic Valve VUWS-L30-P53E-M-G38 (VUWS-L30-P53E-M-G38)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Plug Socket With Cable NEBV-H1G2-P-1-N-LE2 (NEBV-H1G2-P-1-N-LE2)
- FESTO Solenoid Valve CPE24-M1H-3OLS-3/8 (CPE24-M1H-3OLS-3/8)
- Festo Pilot Air Control Valves