Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-5/3B-M5-B
Mfr # CPE10-M1BH-5/3B-M5-B
Zoro # G802729267
Free Shipping & Returns
$347.99
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
- Brand Festo
- MFR # CPE10-M1BH-5/3B-M5-B
- Zoro # G802729267
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-5/3B-M5-B High Component Density Valve Function=5/3 Pressurised, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=180 L/Min, Operating Pressure=3 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 20 Stroke - 1.5 Rod (288435)
- WESTWARD Oil Pump (21EM37)
- BALDOR-RELIANCE Motor, .5 AIROVERHP, 1725rpm, 3PH, 60Hz, 56 (RM3108A)
- SKF Needle Brgs, #NA4910 (NA4910)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve VUVG-L18-M52-RZT-G14-1P3 (VUVG-L18-M52-RZT-G14-1P3)
- FESTO Solenoid Valve CPE18-M1H-5LS-1/4 (CPE18-M1H-5LS-1/4)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- AVENTICS Air Piloted Spring Return 5/2 (R432006393)
- Festo Pilot Air Control Valves