Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-3OLS-QS-6
Mfr # CPE10-M1BH-3OLS-QS-6
Zoro # G502717953
product price: $228.99
/ea
Free Shipping & Returns
$228.99
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
- Brand Festo
- MFR # CPE10-M1BH-3OLS-QS-6
- Zoro # G502717953
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-3Ols-Qs-6 High Component Density Valve Function=3/2 Open, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- BAILEY Sprocket 3.98 Od, 5/8 Bore, 60 Chain, 15 Teeth, 133788 (133788)
- LEESON 50 Hz Motor, 1 HP, 1425,110/220 V, 56C, TEFC (113924.00)
- GAST Muffler 4Am Sp Ac995 (AC995)
- FESTO One-Way Flow Control Valve GRLZ-1/8-QS-6-D (GRLZ-1/8-QS-6-D)
- FESTO Manifold Block CPE18-PRSGO-2 (CPE18-PRSGO-2)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Pilot Valve MDH-3/2-24DC (MDH-3/2-24DC)
- FESTO Solenoid Valve MFH-5/3E-D-3-C-EX (MFH-5/3E-D-3-C-EX)
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- FESTO Solenoid Valve MFH-5/2-D-3-FR-C (MFH-5/2-D-3-FR-C)
- PARKER Valve, Air Pilot, 4 Way, 3/8 In Port (B682000XXA)
- Festo Pilot Air Control Valves