Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-3GLS-QS-4
Mfr # CPE10-M1BH-3GLS-QS-4
Zoro # G002717781
product price: $226.99
/ea
Free Shipping & Returns
$226.99
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
- Brand Festo
- MFR # CPE10-M1BH-3GLS-QS-4
- Zoro # G002717781
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-3Gls-Qs-4 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=190 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SCHNEIDER ELECTRIC Soft Start, 460VAC, 12A, 3 Phase (ATS01N212RT)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 1/4 Inch Male NPT End (FL146)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 115V (4YFH3)
- CRC Extreme Duty Silicone Lubricant, 10 Oz. (03030)
- FESTO Solenoid Valve VUVG-B18-M52-RZT-F-1P3 (VUVG-B18-M52-RZT-F-1P3)
- FESTO Solenoid Valve MVH-5-1/4-B (MVH-5-1/4-B)
- FESTO Pneumatic Valve VSPA-B-B52-A2 (VSPA-B-B52-A2)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve CPE18-M1H-5/3G-QS-8 (CPE18-M1H-5/3G-QS-8)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- Festo Pilot Air Control Valves