Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-3GLS-M5
Mfr # CPE10-M1BH-3GLS-M5
Zoro # G602724554
product price: $190.99
/ea
Free Shipping & Returns
$190.99
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
- Brand Festo
- MFR # CPE10-M1BH-3GLS-M5
- Zoro # G602724554
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-3Gls-M5 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=190 L/Min, Operating Pressure=-0,9 - 10 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE Nosepiece, 1/8, 3.2mm (TTR8212601CG)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 16 # of Teeth (60BS16H X 1 1/8)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Double Acting (1.50BFDSR01.00)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/16 In, PK4 (45402)
- FESTO Hollow Bolt VT-1/8 (VT-1/8)
- FESTO Solenoid Valve JMFH-5-1/8-B (JMFH-5-1/8-B)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Pneumatic Valve VUWS-L25-M32C-M-N14 (VUWS-L25-M32C-M-N14)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve MN1H-5/2-D-2-FR-C (MN1H-5/2-D-2-FR-C)
- FESTO Solenoid Valve VUVS-LK20-M52-AD-G18-1C1-S (VUVS-LK20-M52-AD-G18-1C1-S)
- Festo Pilot Air Control Valves