Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-3GL-QS-6
Mfr # CPE10-M1BH-3GL-QS-6
Zoro # G602724905
Free Shipping & Returns
$191.99
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
- Brand Festo
- MFR # CPE10-M1BH-3GL-QS-6
- Zoro # G602724905
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-3Gl-Qs-6 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=300 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- DODGE 3020 X 2-1/2-KW Taper Lock Bushing (3020 2-1/2)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z010)
- CRC Super Penetrant, 11.5 Wt Oz (5002)
- FESTO Solenoid Valve JMFH-5/2-D-1-C (JMFH-5/2-D-1-C)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1R8L (VUVG-L14-M52-MT-G18-1R8L)
- FESTO Individual Sub-Base NAS-3/8-2A-ISO (NAS-3/8-2A-ISO)
- FESTO Pneumatic Valve J-5-1/4-B (J-5-1/4-B)
- FESTO Solenoid Valve MFH-3-1/8 (MFH-3-1/8)
- FESTO Series Sub-Base AW-ME-1/8 (AW-ME-1/8)
- FESTO Electrical Connection Box VAVE-L1-1VK7-LP (VAVE-L1-1VK7-LP)
- Festo Pneumatic Valves