Shop All Pilot Air Control Valves
Festo
Solenoid Valve CPE10-M1BH-3GL-M5
Mfr # CPE10-M1BH-3GL-M5
Zoro # G002724932
Free Shipping & Returns
$191.99
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
- Brand Festo
- MFR # CPE10-M1BH-3GL-M5
- Zoro # G002724932
- Country of Origin Germany
- Category Pilot Air Control Valves
Description
Solenoid Valve Cpe10-M1Bh-3Gl-M5 High Component Density Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Width=10 Mm, Standard Nominal Flow Rate=190 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- WEG Cooling Tower Motor, Three Phase, 3 HP, 1,760 Nameplate RPM, 230/460V AC, 182T Frame (00318ET3ECT182T-W22)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3DGDL3, Return Line, 3 micron, Inside-Out (MF0063401)
- KOYO Needle Roller Brg, 1213, 3/4in Bore, 1 Seal (JT-1213)
- JET-LUBE Anti Seize Compound, 2.5 gal, Pail, Paste (10092)
- FESTO Solenoid Valve MFH-5-1/2-S (MFH-5-1/2-S)
- FESTO Electrical Connection Box VAVE-L1-1VR8-LP (VAVE-L1-1VR8-LP)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M7 (CPE10-M1BH-3GL-M7)
- FESTO Solenoid Valve MFH-3-1/4-S (MFH-3-1/4-S)
- FESTO Solenoid Valve MEH-5/2-1/8-P-B (MEH-5/2-1/8-P-B)
- FESTO Solenoid Valve VUVS-L20-M52-AD-G18-F7 (VUVS-L20-M52-AD-G18-F7)
- FESTO Solenoid Valve MFH-3-1/2-S (MFH-3-1/2-S)
- Festo Pilot Air Control Valves