Shop All Manual Air Control Valves
Festo
Solenoid Valve CJM-5/2-1/2-FH
Mfr # CJM-5/2-1/2-FH
Zoro # G402735323
product price: $1,609.99
/ea
Free Shipping & Returns
$1,609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Festo
- MFR # CJM-5/2-1/2-FH
- Zoro # G402735323
- Country of Origin Germany
- Category Manual Air Control Valves
Description
Solenoid Valve Cjm-5/2-1/2-Fh With Plug Socket And Manual Override, Without Sub-Base Valve Function=5/2 Bistable, Type Of Actuation=Electrical, Operating Pressure=1,5 - 8 Bar, Type Of Piloting=Piloted, Pneumatic Connection, Port 1=Sub-Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, 3000 Series (3050-3)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (11138)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-25-11)
- FESTO Roller Lever Valve R-3-1/4-B (R-3-1/4-B)
- FESTO Stem Actuated Valve V-3-M5 (V-3-M5)
- FESTO Finger Lever Valve THO-3-1/4-B (THO-3-1/4-B)
- FESTO Roller Lever AR-01 (AR-01)
- FESTO Mushroom Pushbutton P-30-SW (P-30-SW)
- FESTO Pushbutton Valve VHEF-P-B52-G18 (VHEF-P-B52-G18)
- AVENTICS L2 HAND LEVER VALVE 6 FUNCTION (L22LA652O000000)
- Festo Pneumatic Valves