Shop All Solenoid Coils
Festo
Solenoid Coil VACC-S18-35-A1-1A
Mfr # VACC-S18-35-A1-1A
Zoro # G802728338
Free Shipping & Returns
$240.99
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
- Brand Festo
- MFR # VACC-S18-35-A1-1A
- Zoro # G802728338
- Country of Origin Germany
- Category Solenoid Coils
Description
Solenoid Coil Vacc-S18-35-A1-1A For Armature System F10, Connection Pattern Type A, To En 175 301, 24 V Ac/50-60 Hz. Type Of Actuation=Electrical, Assembly Position=Any, Switching Position Indicator=No, Duty Cycle=100 %, Insulation Class=H
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
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
- COXREELS Roller Guide, Top, 4-way, 12 in (9075-12.5)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2600-8MGT-12 (2600-8MGT-12)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- FESTO Solenoid Coil MSFW-110-50/60 (MSFW-110-50/60)
- FESTO Solenoid Coil MSFW-110-50/60-DS (MSFW-110-50/60-DS)
- FESTO Solenoid Coil VACN-H1-A1-1 (VACN-H1-A1-1)
- FESTO Solenoid Coil VACF-B-C1-5 (VACF-B-C1-5)
- FESTO Solenoid Coil VACF-B-C1-1 (VACF-B-C1-1)
- ARO Coil Connector, 24 Vdc (CHL-024)
- Festo Pneumatic Valves